References
Facom:U.306A130N
Rubix:1239540
EAN:3148510751863




Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 130 mm |
| Depth | 140 mm |
Product details : FACOM PULLER U.306A130N
U.306N - Extractor for internal grip
- Versatile: mounting of 2 or 3 claws.
Can be transformed into an external extractor with claws U.306G1 + screws U.306-4 or claws U.306G10 + screws U.306-2 or claws U.306G15 + screws U.306-3 (supplied with extension).
- Comfort: self-tightening claw extractor with recoil spring. The extractor holds position on the bearing even if it is not under tension.
- Safety: claws lock in position on the bearing using a knob. No risk of the extractor slipping from the bearing.
- Screw with fusible head: pin shears in case permissible torque exceeded (supplied with 2 spare pins).
- Set of 3 spare pins (see table of spare parts according to the power of the extractor).
- Adjustable extraction auxiliaries: inertial mass ref U.306M (direct mounting) and shaft ref. U.40 (mounting with ring and nut ref. U.306A1, to be ordered separately).
- Versatile: mounting of 2 or 3 claws.
Can be transformed into an external extractor with claws U.306G1 + screws U.306-4 or claws U.306G10 + screws U.306-2 or claws U.306G15 + screws U.306-3 (supplied with extension).
- Comfort: self-tightening claw extractor with recoil spring. The extractor holds position on the bearing even if it is not under tension.
- Safety: claws lock in position on the bearing using a knob. No risk of the extractor slipping from the bearing.
- Screw with fusible head: pin shears in case permissible torque exceeded (supplied with 2 spare pins).
- Set of 3 spare pins (see table of spare parts according to the power of the extractor).
- Adjustable extraction auxiliaries: inertial mass ref U.306M (direct mounting) and shaft ref. U.40 (mounting with ring and nut ref. U.306A1, to be ordered separately).
Strengths
• Self-supporting hold on the component: The bearing puller remains positioned without additional support and facilitates work even in confined spaces
• Secure locking of the gripping arms: The locking screw reliably prevents slipping or loosening during disassembly
• Integrated overload protection: The shear pin protects the spindle and gripping mechanism from damage due to excessive force
• Flexible configuration with 2 or 3 arms and conversion to an external puller: Adapts to different disassembly tasks and component geometries
• Lifetime replacement guarantee as a quality feature of Facom
• Secure locking of the gripping arms: The locking screw reliably prevents slipping or loosening during disassembly
• Integrated overload protection: The shear pin protects the spindle and gripping mechanism from damage due to excessive force
• Flexible configuration with 2 or 3 arms and conversion to an external puller: Adapts to different disassembly tasks and component geometries
• Lifetime replacement guarantee as a quality feature of Facom
Applications
The Facom bearing pullers are particularly suitable for the disassembly of rolling bearings, guide bushes and locating sleeves that are pressed into blind or through bores. With spans from 23 to 170 mm – depending on the model – they cover a wide range of applications and are suitable for small and medium bearings as well as for medium-sized bearing locations on drive shafts, gearboxes or industrial pumps. The tools are primarily designed for internal pulling applications, but thanks to their reversible design can also be used as external pullers.
In industrial maintenance they are used, among others, on conveyor systems, compressors, gearboxes as well as rotating machines and equipment in production lines. Industries such as the automotive industry, aerospace, metalworking and the food industry regularly use these pullers for maintenance work, overhauls and unplanned repair operations.
Compatibility with the slide hammer facilitates bearing disassembly in hard-to-reach areas or in applications where the use of an extension arm is not possible.
In industrial maintenance they are used, among others, on conveyor systems, compressors, gearboxes as well as rotating machines and equipment in production lines. Industries such as the automotive industry, aerospace, metalworking and the food industry regularly use these pullers for maintenance work, overhauls and unplanned repair operations.
Compatibility with the slide hammer facilitates bearing disassembly in hard-to-reach areas or in applications where the use of an extension arm is not possible.
Technical specifications
Attributes
| Logistic Weight | 1544 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x115x95 mm |
| Package weight | 1544 g |
| Number of clamps/claws | 3 |
| Inner capacity | 130 mm |
| Depth | 140 mm |
| Extraction force | 3 t |
| Use | bearing puller (special grip bearing puller), for gripping the bearing internally (inside puller). |
| Diameter | 130 mm |
| Type | special grip bearing pullers |
Show UNSPSC/ECL@SS
£ 204.32 excl. VAT
/ Each
£ 245.18 incl. VAT
- Delivery usually within ( 14 ) days