U.301 - Self-tightening extractors for wide grips
Number of clamps/claws | 2 |
---|---|
Inner capacity | 15 mm |
Exterior capacity | 50 mm |
Logistic Weight | 599 g |
---|---|
Packaged dimensions (D x W x H) | 170x95x50 mm |
Package weight | 599 g |
Number of clamps/claws | 2 |
Inner capacity | 15 mm |
Exterior capacity | 50 mm |
Depth | 147 mm |
Extraction force | 0.9 t |
Length | 120 mm |
Type | Self-Grip Outside Puller |
Usually arrives within 14 working days