FACOM PULLER U.301
U.301-Self-tightening extractors for external gripping, fine claws
See technical informationReferences
Facom:U.301
Rubix:1239517
EAN:3148510751504





Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 15 mm |
| Exterior capacity | 80 mm |
Product details : FACOM PULLER U.301
U.301-Self-tightening extractors for external gripping, fine claws
- Accessibility: Extractor with 2 fine claws.
- Comfort: self-tightening claw extractor with recoil spring. The extractor holds position on the bearing even if it is not under tension.
- Adjustable extraction auxiliary: Inertial mass (ref. U.49AM).
- By bit: U.301E1 (Ref. U.301 and U.301-150).
- By bit: U.301E2 (Ref. U.301-200). C min/max mm: 15 - 200 L x W x H [mm]: 120 x 268 x 300 P Max [mm]: 200 hex [mm]: 13 claws: - tonnes [T]: 1.3 screws: U.301 – 04 - 200 screws: 13 T [kN]: 13 [kg]] 1.100. Model U.301-200
- Accessibility: Extractor with 2 fine claws.
- Comfort: self-tightening claw extractor with recoil spring. The extractor holds position on the bearing even if it is not under tension.
- Adjustable extraction auxiliary: Inertial mass (ref. U.49AM).
- By bit: U.301E1 (Ref. U.301 and U.301-150).
- By bit: U.301E2 (Ref. U.301-200). C min/max mm: 15 - 200 L x W x H [mm]: 120 x 268 x 300 P Max [mm]: 200 hex [mm]: 13 claws: - tonnes [T]: 1.3 screws: U.301 – 04 - 200 screws: 13 T [kN]: 13 [kg]] 1.100. Model U.301-200
Strengths
• Quick mounting thanks to self-clamping system
• Secure hold without continuous tension
• Easier access in confined spaces thanks to slim gripping arms
• Time savings when disassembling bearings and rings
• Secure hold without continuous tension
• Easier access in confined spaces thanks to slim gripping arms
• Time savings when disassembling bearings and rings
Applications
• Disassembly of bearings in various industrial environments
• Precise removal of rings and tight-fitting components
• Use in maintenance workshops
• Mechanical repairs on vehicles and machinery
• Work in SMEs in the automotive and industrial sectors
• Maintenance of equipment with limited accessibility
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x95x50 mm |
| Package weight | 522 g |
| Number of clamps/claws | 2 |
| Inner capacity | 15 mm |
| Exterior capacity | 80 mm |
| Depth | 90 mm |
| Extraction force | 0.9 t |
| Type | auto-squeezing extractors for external gripping, fine claws |
Show UNSPSC/ECL@SS
£ 65.97 excl. VAT
/ Each
£ 79.16 incl. VAT
- Delivery usually within ( 14 ) days