References
Facom:405.12E
Rubix:1233678
EAN:3148511751862



Product details : FACOM PLIER 405.12E
ESD cutting pliers "large capacity"
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- This clamp is suitable for large efforts and repetitive work on a wide range of materials.
- The drop restraint design prevents ejection of the wire.
Weight: 105 g.
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- This clamp is suitable for large efforts and repetitive work on a wide range of materials.
- The drop restraint design prevents ejection of the wire.
Weight: 105 g.
Strengths
• Fall arrest model prevents wire ejection.
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x70x20 mm |
| Package weight | 112 g |
| Nose shape | pointed |
| Length | 130 mm |
| Weight | 105 g |
| Length of noses | 16 mm |
| Type | cutters with ogival head |
Show UNSPSC/ECL@SS
£ 79.48 excl. VAT
/ Each
£ 95.38 incl. VAT
- Delivery usually within ( 14 ) days
