KNIPEX 7405200 DIAGONAL CUTTING NIPPERS 200MM


High Leverage Diagonal Cutter

References
knipex:74 05 200
rubix:2546553
ean:4003773035367
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length200 mm
Weight303 g
See all Specifications

Product details : KNIPEX 7405200 DIAGONAL CUTTING NIPPERS 200MM


74 05 200 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire.
  • Cutting capacities medium hard wire (diameter): Ø 4.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 3.0 mm
  • Cutting capacities piano wire (diameter): Ø 2.5 mm
  • With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)225x52x50 mm
    Nose shapeDiagonal
    Length200 mm
    Weight303 g
    Cutting capacity4.2 mm
    TypeHigh Leverage Diagonal Cutter
    Show UNSPSC/ECL@SS
    £ 34.93 excl. VAT
    / Each
    £ 41.92 incl. VAT
    • Usually arrives within 14 working days