FACOM 435.MT MICRO-TECH LONG DIAGONAL CUTTERS: ACCESS L 110 MM
"Elongated" micro-Tech ® cutting pliers:accessibility
See technical informationReferences
Facom:435.MT
Rubix:395A5317
EAN:3148511761441

Product details : FACOM 435.MT MICRO-TECH LONG DIAGONAL CUTTERS: ACCESS L 110 MM
"Elongated" micro-Tech ® cutting pliers:accessibility
-This clamp allows to go further; up to + 1.5 to 2 mm compared to a standard clamp.
-The fall retaining model prevents wire ejection.
Weight: 60 g.
-This clamp allows to go further; up to + 1.5 to 2 mm compared to a standard clamp.
-The fall retaining model prevents wire ejection.
Weight: 60 g.
Strengths
The fall retaining model prevents wire ejection.
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 68 g |
| Nose shape | pointed |
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 13 mm |
| Cutting capacity | 1.3 mm |
Show UNSPSC/ECL@SS
£ 61.02 excl. VAT
/ Each
£ 73.22 incl. VAT
- Delivery usually within ( 14 ) days
