KNIPEX 9070220SB REVOLVING PUNCH PLIERS 220MM


Revolving Punch Pliers

References
knipex:90 70 220 SB
rubix:388A3859
ean:4003773012108
brand logo
brand logo
Technical specifications
Nose shapeother
Length220 mm
Weight251 g
See all Specifications

Product details : KNIPEX 9070220SB REVOLVING PUNCH PLIERS 220MM


90 70 220 Revolving Punch Pliers
To punch holes into leather, textiles and plastic material. With six interchangeable punches: Ø 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 mm. With opening spring and locking device. Powder-coated for reliable protection against rust.
To punch holes into leather, textiles and plastic material. With six interchangeable punches: 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 mm dia.. With opening spring and locking device. Powder-coated for reliable protection against rust. Pliers body and punches: special tool steel, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)245x84x87 mm
Nose shapeother
Length220 mm
Weight251 g
Cutting capacity5 mm
Show UNSPSC/ECL@SS
£ 20.07 excl. VAT
/ Each
£ 24.08 incl. VAT
  • Usually arrives within 14 working days