FACOM 145 (F) TWEEZERS
"High precision" straight style-spatulate and flat tweezers
See technical informationReferences
Facom:145
Rubix:80148446
EAN:3148511376300

Product details : FACOM 145 (F) TWEEZERS
"High precision" straight style-spatulate and flat tweezers
-Non-ribbed nozzles.
-Nozzle width: 7 mm.
- Length: 123 mm.
Weight: 14 g.
-Non-ribbed nozzles.
-Nozzle width: 7 mm.
- Length: 123 mm.
Weight: 14 g.
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x40x15 mm |
| Package weight | 24 g |
| Nose shape | flat |
| Length | 123 mm |
| Weight | 14 g |
| Material | stainless steel |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 31.16 excl. VAT
/ Each
£ 37.39 incl. VAT
- Delivery usually within ( 14 ) days
