References
Draper:19850
Rubix:235A4242
Manufacturer :19850



Product details : DRAPER 19850 TWEEZER SET, 4 PIECE SET
Comprising 114mm long straight; 120mm curved; 105mm spade and 114mm self closing. Manufactured from stainless steel.
Technical specifications
Attributes
| Nose shape | universal |
|---|---|
| Length | 120 mm |
| Weight | 84 g |
| Material | stainless steel |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 12.33 excl. VAT
/ Each
£ 14.80 incl. VAT
- Delivery usually within ( 7 ) days
