KNIPEX 925223 UNIVERSAL TWEEZERS STAINLESS STEEL 118MM
Precision Tweezers, slim, round shape
See technical informationReferences
Knipex:92 52 23
Rubix:388A3935
EAN:4003773054894



Product details : KNIPEX 925223 UNIVERSAL TWEEZERS STAINLESS STEEL 118MM
Roundabouts, approximately 2.0 mm wide. Smooth gripping surfaces. Stainless, anti-magnetic and acid-proof. Chrome-nickel steel, stainless, anti-magnetic, acid resistant.
Round tips, approx. 2 mm wide. Smooth gripping surfaces. Stainless, anti-magnetic and acid-proof. Chrome nickel steel, stainless, anti-magnetic, acid-proof
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x10x6 mm |
|---|---|
| Nose shape | straight |
| Length | 130 mm |
| Weight | 17 g |
| Material | stainless steel |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ Each
£ 20.40 incl. VAT
- Delivery usually within ( 14 ) days