Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tweezers
FACOM TWEEZERS 147.J7
FACOM TWEEZERS 147.J7
Tweezer set
References
facom:
147.J7
rubix:
1231502
ean:
3148515339981
Technical specifications
Nose shape
Pointed
Length
205
mm
Weight
335
g
See all Specifications
Product details
Technical specifications
Product details : FACOM TWEEZERS 147.J7
Strengths
•Kits supplied in a plastic case
Technical specifications
Attributes
Logistic Weight
326
g
Packaged dimensions (D x W x H)
205
x
135
x
35
mm
Package weight
326
g
Nose shape
Pointed
Length
205
mm
Weight
335
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.52
excl. VAT
/
Each
£
227.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LINDSTRM TL5-SA TWEEZERS
KNIPEX 926443 UNIVERSAL TWEEZERS STAINLESS STEEL 120MM
LINDSTROM TL 2A-SA TWEEZER
KNIPEX 928418 UNIVERSAL TWEEZERS STAINLESS STEEL 126MM
KNIPEX 926984 TWEEZERS FROM PLASTICS 129MM
FACOM PLASTIC TWEEZERS 150.P10
FACOM TWEEZER 142.2
ROEBUCK TWEEZERS STRAIGHT LONG THINNED NOSE SHAPE 843567
KNIPEX 1511120 STRIPPING TWEEZERS FOR COATED WIRE STEEL 120MM
KNIPEX 922213 UNIVERSAL TWEEZERS STAINLESS STEEL 130MM
KNIPEX 926763 UNIVERSAL TWEEZERS INSULATED 1000V 145MM
KNIPEX 920254 SMD PRECISION TWEEZERS STAINLESS STEEL 115MM
FACOM 144 (F) TWEEZERS
KNIPEX 929589 UNIVERSAL CROSS JAW TWEEZERS INOX 165MM
KNIPEX 927877ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 145MM