roebuck:843565
rubix:209A8198
ean:3660338075742

- Nose shape:straight
- Length:140 mm
- Weight:14 g
roebuck:843541
rubix:209A7247
ean:3660338075773

- Nose shape:long
- Length:150 mm
- Weight:20 g
roebuck:843567
rubix:209A8197
ean:3660338075759

- Nose shape:straight
- Length:155 mm
- Weight:30 g
roebuck:843543
rubix:209A7244
ean:3660338075780

- Nose shape:long
- Length:155 mm
- Weight:30 g
roebuck:843569
rubix:209A8196
ean:3660338075766

- Nose shape:long
- Length:165 mm
- Weight:22 g
lindström:TL AA-SA-SL
rubix:80175227
ean:7314150115334

- Nose shape:long
- Length:130 mm
- Weight:17 g
knipex:92 69 84
rubix:388A3940
ean:4003773054948

- Nose shape:straight
- Length:130 mm
- Weight:19 g
knipex:92 28 69 ESD
rubix:156A1874
ean:4003773054771

- Nose shape:straight
- Length:135 mm
- Weight:20 g
knipex:92 72 45
rubix:388A3941
ean:4003773054962

- Nose shape:straight
- Length:145 mm
- Weight:27 g
lindström:TL 2A-SA
rubix:116A4880
ean:7314150110100

- Nose shape:round
- Length:120 mm
- Weight:15 g
stahlwille:77500001
rubix:249A4201
ean:4018754049202

- Nose shape:straight
- Length:160 mm
- Weight:26 g
draper:19850
rubix:235A4242
manufacturer :19850

- Nose shape:universal
- Length:120 mm
- Weight:84 g
knipex:92 22 04
rubix:388A3914
ean:4003773054665

- Nose shape:straight
- Length:135 mm
- Weight:20 g
facom:150
rubix:395A5244
ean:3148511384503

- Nose shape:straight
- Length:165 mm
- Weight:22 g
knipex:92 64 43
rubix:225A5990
ean:4003773054917

- Nose shape:straight
- Length:120 mm
- Weight:17 g
knipex:92 34 37
rubix:388A3929
ean:4003773054849

- Nose shape:curved
- Length:150 mm
- Weight:21 g
facom:152
rubix:395A5209
ean:3148511385500

- Nose shape:curved
- Length:150 mm
- Weight:19 g
knipex:92 58 74 ESD
rubix:388A3936
ean:4003773054900

- Nose shape:straight
- Length:120 mm
- Weight:19 g
knipex:92 38 75 ESD
rubix:388A3931
ean:4003773054863

- Nose shape:curved
- Length:120 mm
- Weight:17 g
knipex:92 23 05
rubix:388A3920
ean:4003773054726

- Nose shape:straight
- Length:125 mm
- Weight:10 g
knipex:15 11 120
rubix:388A3290
ean:4003773015550

- Nose shape:straight
- Length:120 mm
- Weight:34 g
knipex:92 84 18
rubix:388A3947
ean:4003773054986

- Nose shape:straight
- Length:130 mm
- Weight:19 g
facom:148
rubix:395A5229
ean:3148511383001

- Nose shape:straight
- Length:130 mm
- Weight:15 g
knipex:92 52 23
rubix:388A3935
ean:4003773054894

- Nose shape:straight
- Length:130 mm
- Weight:17 g