KNIPEX 923764 UNIVERSAL TWEEZERS INSULATED 1000V 148MM
Precision Tweezers, insulated
See technical informationReferences
Knipex:92 37 64
Rubix:388A3930
EAN:4003773054856




Product details : KNIPEX 923764 UNIVERSAL TWEEZERS INSULATED 1000V 148MM
Tested in accordance with IEC 60900. Immerse insulation. Nickel-plated. Spring steel, very resistant. Serrated gripping surfaces. Curved points.
Tested according to IEC 60900. With dipped insulation. Nickel plated. Spring steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x65x10 mm |
|---|---|
| Nose shape | curved |
| Length | 155 mm |
| Weight | 34 g |
| Material | stainless steel |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
- Delivery usually within ( 14 ) days