KNIPEX 926443 UNIVERSAL TWEEZERS STAINLESS STEEL 120MM

Universal Tweezers

See technical information

References

Knipex:92 64 43
Rubix:225A5990
EAN:4003773054917
brand logo

Technical specifications

Nose shapestraight
Length120 mm
Weight17 g
See all Specifications

Product details : KNIPEX 926443 UNIVERSAL TWEEZERS STAINLESS STEEL 120MM


92 64 43 Universal Tweezers
Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. High-quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials.
  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 1.2 mm
  • Tips width (B): 2.7 mm
  • Tweezers tip version: blunt
  • Corrosion-resistant: yes  
  • Acid resistance: very good
  • ESD-tested: no  
  • VDE tested: no  
  • Sectors: Industry electronics Watch makers Jeweller
  • Magnetic: non-magnetisable (80%)
  • Behaviour: Conductive
  • Universally applicable. Straight pattern. Wide, round tips. Serrated handles. Spring steel, high-strength

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)120x60x8 mm
    Nose shapestraight
    Length120 mm
    Weight17 g
    Materialstainless steel
    Finishingnickel
    £ 12.61 excl. VAT
    / Each
    £ 15.13 incl. VAT
    • Delivery usually within ( 14 ) days