140 - Tweezers anti-magnetic or anti-reflection straight models
Nose shape | Pointed |
---|---|
Length | 125 mm |
Weight | 17 g |
Logistic Weight | 24 g |
---|---|
Packaged dimensions (D x W x H) | 150x40x10 mm |
Package weight | 24 g |
Nose shape | Pointed |
Length | 125 mm |
Weight | 17 g |
Finishing | Satin |
Usually arrives within 14 working days