References
Gühring:651 8.000
Rubix:285A5362
Manufacturer :9006510080000
EAN:4031093200653

Product details : GUHRING 00651 008.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 15.48 excl. VAT
/ Each
£ 18.58 incl. VAT
- Usually arrives within 14 working days
