References
Gühring:578 4.090
Rubix:343A1759
Manufacturer :9005780040900
EAN:4031093180344


Technical specifications
| Drilling diameter | 4.09 mm |
|---|---|
| Total length | 304.8 mm |
| Shank type | cylindrical |
Product details : GUHRING 00578 004.090 DRILLS OTHER 9005780040900
Technical specifications
Attributes
| Drilling diameter | 4.09 mm |
|---|---|
| Total length | 304.8 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
- Usually arrives within 14 working days