DORMER A52010.3 STUB DRILL 10.30 MM 5970302
Drill shank extra-short ADX HSS DIN 1897 A520
See technical informationReferences
Dormer:A52010.3
Rubix:88596003
EAN:7320760038628





Technical specifications
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : DORMER A52010.3 STUB DRILL 10.30 MM 5970302
Technical specifications
Attributes
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 10.3 mm |
Show UNSPSC/ECL@SS
£ 85.40 excl. VAT
/ Each
£ 102.48 incl. VAT
- Usually arrives within 14 working days