References
Sandvik Coromant:860.1-0620-019A0-GM X1BM
Rubix:317A6639
Manufacturer :7781589
EAN:7323224675650


Technical specifications
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 19.7 mm |
Product details : SANDVIK 860.1-0620-019A0-GMX1BM SC DRILLS CORODRILL 7781589
Solid-carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 19.7 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.3147 |
| Angle of helix | 30 ° |
| Sharpening | new form of sinning |
| Tail | cylindrical shank (connection ø8 mm) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel; stainless steel; cast iron; non-ferrous metals; superalloys and titanium; hard materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 142.00 excl. VAT
/ Each
£ 170.40 incl. VAT
- Usually arrives within 14 working days