Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 002.520 UNIVERSAL HSS COATED DRI 9006510025200
GUHRING 00651 002.520 UNIVERSAL HSS COATED DRI 9006510025200
High Speed Drill Bit
References
gühring:
9006510025200
rubix:
343A9066
ean:
4031093199070
Technical specifications
Drilling diameter
2.52
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 002.520 UNIVERSAL HSS COATED DRI 9006510025200
Technical specifications
Attributes
Drilling diameter
2.52
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.95
excl. VAT
/
Each
£
8.34
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
GUHRING 00301 000.580 MICRO-PRECISION DRILLS
GUHRING 00245 016.400 TWIST DRILLS
GUHRING 00209 000.700 HSS/HSCO COATED DRILLS 9002090007000
DORMER A1012.1 JOBBER DRILL 2.10 MM 5967955
GUHRING 00207 008.900 HSS/HSCO COATED DRILLS 9002070089000
CUTLINE DRILL - HSS LONG SERIES MM 11.25 861395
GUHRING 00501 005.000 TWIST DRILLS
FACOM GROUND DRILL 222A.T11
ROEBUCK A12012.0 HSS STUB DRILL 12.00MM
DORMER A6203.4 6499883
CUTLINE DRILL HSS JOBBER TIN TIP MM 7.6 860715
GUHRING 00236 006.800 TWIST DRILLS
GUHRING 00207 009.300 HSS/HSCO COATED DRILLS 9002070093000
DORMER A1012.8 JOBBER DRILL 2.80 MM 5968098
GUHRING 00317 003.200 HSS/HSCO COATED DRILLS 9003170032000