References
Gühring:329 1.450
Rubix:285A6629
Manufacturer :9003290014500
EAN:4031093102001


Technical specifications
| Drilling diameter | 1.45 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 9 mm |
Product details : GUHRING 00329 001.450 TWIST DRILLS
Extra-short twist drills, HSSCO, polished / steam treated >2.36, DIN 1897, series 329.
Technical specifications
Attributes
| Drilling diameter | 1.45 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 9 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1.45 mm |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- Usually arrives within 14 working days