Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 006.600 TWIST DRILLS
GUHRING 00651 006.600 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510066000
rubix:
285A5424
ean:
4031093200356
Technical specifications
Drilling diameter
6.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 006.600 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
6.6
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
6.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1211-0.73 JOBBER DRILL 5058435
DORMER A1207.1 STUB DRILL 7.10 MM 5968570
CUTLINE DRILL HSS JOBBER TIN TIP MM 7.4 860713
GUHRING 00659 003.500 HSS/HSCO COATED DRILLS 9006590035000
TITEX A1511-1.8 JOBBER DRILL 5061574
CUTLINE DRILL - HSS JOBBER MM 5.2 845786
ROEBUCK PZ06.0X150 MASONRY DRILL 6 X 150MM
GUHRING 00205 003.020 TWIST DRILLS 3.020 MM
GUHRING 00622 001.900 GT80/100 DRILLS 9006220019000
CUTLINE DRILL - HSS JOBBER MM 4.9 845783
GUHRING 05519 001.300 TWIST DRILLS
TITEX A1211-3.15 JOBBER DRILLS HSS/HSS-E 5058718
DEWALT DT9566-QZ SDS-PLUS MASONRY DRILL BIT 14 X 160MM
TITEX A1211TIN-2.3 JOBBER DRILLS HSS/HSS-E 5058914
DORMER A9765.3X195 DRILL 5.30 MM 5973115