Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE (625035) TX30-E6
GEDORE (625035) TX30-E6
Cap external torx screw TX 30
References
gedore:
TX 30 E6
rubix:
7483223
manufacturer :
6250350
ean:
4010886625033
Technical specifications
Square drive adapter
3/8
''
Length
28
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE (625035) TX30-E6
Socket 3/8" TORX E6 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
25
g
Square drive adapter
3/8
''
Length
28
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.30
excl. VAT
/
Each
£
19.56
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.1/2
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 13MM
FACOM 36MM 3/4 DRIVE IMPACT SOCKET NK.36A
GEDORE 27MM3/4DRDEEPIMPSKT K 32 L 27
01530014 1/4 DRV SOCKET 7/32
GEDORE 3/4W-1/2 DRIVESOCKET D 19 3/4W
ROEBUCK 880247 3/8IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
FACOM 1/2 SD X 1/2 AF DEEP SOCKET S.1/2LA
"KNIPEX 98479/16 HEXAGON SOCKET WRENCHES 1/2"" 55MM"
BAHCO 6700SM-4.5 SOCKET 1/4
BAHCO 7400SM-9 SOCKET 3/8
FACOM R.10 R HEX SOCKET 1/4 INCH SQUARE DRIVE 10MM
STAHLWILLE 05020022 3/4 INCH DRIVE X 22MM DEEP HEX SOCKET
BAHCO A7402DM-12 SOCKET 3/8IN AEROSPACE
FACOM K.38B K-B SOCKET BI-HEX 3/4 INCH DRIVE 38MM