Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 18MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 18MM
Socket Expert
References
expert:
E113608
rubix:
2014438
ean:
3258951136089
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 18MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"ISS BH1211 11/16 BI-HEX 3/4"" SQUARE DRIVE"
GEDORE 33MM3/4DRDEEPIMPSKT K 32 L 33
STAHLWILLE 03030021 1/2 INCH DRIVE X 21MM HEX SOCKET
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 27MM
"STAHLWILLE 25010018 3/4"" X 18MM HEX IMPACT SOCKET"
BAHCO A7400DZ-19/32 SOCKET 3/8 AEROSPACE
GEDORE 19MM1/2DRDPHEXSKT D19 L 19
BAHCO 9500SM-80 SOCKET HEXAGON 1IN
HEX BIT SOCKET LONG 1/2 INCH 19MM S.19HLA
GEDORE 11/16AF1/2DRDEEPSKT D 19 L 11/16AF
GEDORE INK32-17 IMPACT SOCKET
FACOM 22MM N/S 3/4 SOCKET K.22SR
STAHLWILLE 02010021 3/8 INCH DRIVE X 21MM SOCKET BI-HEX
FACOM SOCKET M.50HA
ROEBUCK 880251 3/8IN DRIVE HEX /6 POINT 1/2IN A/F SOCKETS