References
SKF:HN 14
Rubix:184038
EAN:7316576610837

Product details : SKF HOOK SPANNER 92MM HN14
The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.
Strengths
Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.
Applications
The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.
Technical specifications
Attributes
| Opening | 92 |
|---|---|
| Length | 281 mm |
| Type | hook wrench |
| Finishing | tempered |
| Diameter | 92 mm |
Show UNSPSC/ECL@SS
£ 30.67 excl. VAT
/ Each
£ 36.80 incl. VAT
- Usually arrives within 14 working days
