Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 6 19/32X11/16AF 19/32 X 11/16AF DOE SPANNER
GEDORE 6 19/32X11/16AF 19/32 X 11/16AF DOE SPANNER
End wrench 6 (AF)-inch size
References
gedore:
6 19/32x11/16AF
rubix:
45021246
manufacturer :
6070610
ean:
4010886607060
Technical specifications
Opening
19/32x11/16
Length
205
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6 19/32X11/16AF 19/32 X 11/16AF DOE SPANNER
Double open ended spanner 19/32x11/16" Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
130
g
Opening
19/32x11/16
Length
205
mm
Weight
130
g
Finishing
chromed
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.87
excl. VAT
/
Each
£
15.44
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 9031-T ADJUSTABLE WRENCH THIN JAWS
FACOM SPARE PINS 126.E120
GEDORE 894 100 SINGLE OPEN ENDED SPANNER 100MM
BAHCO 895M-17-19 OPEN END WRENCH
FACOM COMBINATION WRENCH 14MM
BAHCO 7444SG-Z-2.3/8 RING WRENCH
FACOM 13MM MIDGET SPANNER 34.13
ROEBUCK COMBINATION WRENCH SPANNER OPENING 20MM 865268
GEDORE 7R-11 7R COMBINATION RATCHET SPANNER 11MM
STAHLWILLE 02200042 3/8 INCH DRIVE X 42MM CROW FOOT SPANNER
STAHLWILLE 40031314 13 X 14MM DOE SPANNER
ROEBUCK SS74RING SLOGGING RING SPANNER 4.5/8 A/F
"KNIPEX 98003/8"" OPEN JAW WRENCHES"
GEDORE 44-5 CALIPER FACE SPANNER 5MM 6354640
36X41 FLAT RING SPNR 6056460