Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK FLAT RING SLOGGING SPANNER 60MM
ROEBUCK FLAT RING SLOGGING SPANNER 60MM
Polygonal wrench for impact
References
roebuck:
3965254
rubix:
247141
ean:
3660338394324
Technical specifications
Opening
60
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 60MM
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Opening
60
Length
280
mm
Finishing
chromed
Number of sides
12
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.17
excl. VAT
/
Each
£
60.20
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
GEDORE 32MM SL5 COMB SPANNER 6091370
GEDORE 1B SERIES COMBINATION SPANNER 1.3/4 INCH A/F
BRITOOL EXPERT ADJUSTABLE WRENCH 200MM
FACOM 5/8 AF SHORT COMBI 39.5/8
STAHLWILLE 44010001 ADJUSTABLE HOOK SPANNER 20-42
GEDORE 18X19 DOE SPANNER 6
STAHLWILLE 4004.24 24MM SINGLE O/E SPANNER DIN894 40040240
FAG KM10 SOCKET WRENCH LOCKNUT-SOCKET-KM10
STAHLWILLE 58211010 10MM OPEN END INSERT TOOL 9 X 12
GEDORE 90MMRINGSPANNER 2 A 90
GEDORE 26 R 18X19 TUBULAR BOX SPANNER MM
BAHCO 894M-90 OPEN END WRENCH
FACOM RING WRENCH 55.13AVSE
STAHLWILLE 40481616 1/4 AF COMBI SPANNER 13S
ROEBUCK ADJUSTABLE WRENCH 10 INCH PHOSPHATE 713011074014