Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
SANDVIK R416.7-0900-25-01 5747345
SANDVIK R416.7-0900-25-01 5747345
Trepanning miller Sandvik Coromant
References
sandvik coromant:
R416.7-0900-25-01
rubix:
286A7450
manufacturer :
5747345
Product details
Technical specifications
Product details : SANDVIK R416.7-0900-25-01 5747345
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,335.70
excl. VAT
/
Each
£
1,602.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG 111MM FLOOR CUTTER SET SBC111SET
ARMEG PCH073 73MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG CH076 76MM HSS HOLESAW (DIA)76 MM
ARMEG PCH032 32MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)32 MM
SANDVIK R416.7-0650-25-01 CORODRILL 880 5748192
STARRETT SDS ARBOR A1-1
ARMEG CH070 70MM HSS HOLESAW (DIA)70 MM
FACOM 3/8M-1/2F ADAPTOR 230
ARMEG CH064 64MM HSS HOLESAW (DIA)64 MM
SANDVIK R416.7-1100-25-01 5747353
ROEBUCK 866803 TILE DRILL BIT DIAMETER 8 MM
ARMEG CH073 73MM HSS HOLESAW (DIA)73 MM
STARRETT SDS HOLE SAW ARBOR A2-1 32-152MM (1.1/4 - 6 INCH)
SANDVIK R416.7-0800-25-01 5747340
ARMEG PCH022 22MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)22 MM