Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
ARMEG PCH032 32MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)32 MM
ARMEG PCH032 32MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)32 MM
Holesaws
References
armeg:
PCH032
rubix:
234A9433
Technical specifications
Diameter
32
mm
Body material
Cobalt variants
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PCH032 32MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)32 MM
32mm CVP - Cobalt Vari-PItch Holesaws (Dia)32 mm
Technical specifications
Attributes
Diameter
32
mm
Body material
Cobalt variants
Length of cut
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.38
excl. VAT
/
Each
£
14.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG CH073 73MM HSS HOLESAW (DIA)73 MM
ARMEG CH025 25MM HSS HOLESAW (DIA)25 MM
ARMEG CH102 102MM HSS HOLESAW (DIA)102 MM
ROEBUCK 866803 TILE DRILL BIT DIAMETER 8 MM
ARMEG PCH020 20MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)20 MM
SANDVIK R416.7-0900-25-01 5747345
STARRETT SDS ARBOR A1-1
ARMEG CH020 20MM HSS HOLESAW (DIA)20 MM
FACOM 3/8M-1/2F ADAPTOR 230
ARMEG CH032 32MM HSS HOLESAW (DIA)32 MM
ARMEG SSH025 25MM HOLE SAW
STARRETT HOLESAW KIT GENERAL PURPOSE KFC14021
ARMEG PCH051 51MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)5
SANDVIK R416.7-0600-25-01 CORODRILL 880 5748190
SANDVIK R416.7-1000-25-01 5747350