References
Facom:230
Rubix:155A2901
EAN:3148511543009

Product details : FACOM 3/8M-1/2F ADAPTOR 230
Strengths
•8 complete drawers in JET.9M3 roller cabinet
22 1/3 thermoformed plastic trays
22 1/3 thermoformed plastic trays
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x20x20 mm |
| Package weight | 22 g |
| Body material | non-metallic and other materials |
| Length of cut | 70 mm |
Show UNSPSC/ECL@SS
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
- Delivery usually within ( 14 ) days
