Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02200028 3/8 INCH DRIVE X 28MM CROW FOOT SPANNER
STAHLWILLE 02200028 3/8 INCH DRIVE X 28MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
References
stahlwille:
02200028
rubix:
2018526
ean:
4018754148806
Technical specifications
Opening
28
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02200028 3/8 INCH DRIVE X 28MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
45
x
47
mm
Logistic Weight
78
g
Opening
28
Length
50
mm
Weight
78
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.68
excl. VAT
/
Each
£
68.02
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
SCHAEFFLER LOCKNUT-HOOK-380-400 HOOK AND PIN WRENCH LOCKNUT
STAHLWILLE RATCHET RING SPANNER 14 X 15MM 25.14X.15 41131415
GEDORE 7R-36 7R COMBINATION RATCHET SPANNER 36MM
GEDORE SINGLE OPEN ENDED SPANNER 14MM
FACOM 126.A120 PIN WRENCH 126A.120
ROEBUCK UNIWRENCH SPANNER 15MM
GEDORE 1 B 1.3/8AF 1B SERIES COMBINATION SPANNER 1.3/8 INCH A/F
FACOM TEE SOCKET WR 97.21X23
STAHLWILLE 40082222 COMBINATION SPANNER 22MM
MELFORM MEL TA 24 1.5/16IN AF HEX X 1.1/2IN AF HEX X 7.1/2IN L SPANNER
FACOM COMBINATION WRENCH 440.3/8SR
FACOM OPEN-END WREN 34.3,2
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 16MM
BRITOOL EXPERT O/END WRENCH 12X13 MM
FACOM OPEN-END WREN 34.9/32