Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40481313 13/64 AF COMBI SPANNER 13S
STAHLWILLE 40481313 13/64 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40481313
rubix:
4526878
ean:
4018754020065
Technical specifications
Length
95
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40481313 13/64 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
14
x
95
mm
Logistic Weight
10
g
Length
95
mm
Weight
10
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.17
excl. VAT
/
Each
£
14.60
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
FACOM 14MM MIDGET SPANNER 34.14
STAHLWILLE STRIKING RING SPANNER 55MM
FACOM 45.46 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 46MM
GEDORE 44-3 CALIPER FACE SPANNER 3MM 6354480
GEDORE 1B-10 1B COMBINATION SPANNER 10MM
GEDORE 7112-17 OPEN END FITTING 7689600
WERA 073276 JOKER WRENCH RATCHET COMBI 16MM SB
BRITOOL EXPERT FLEX RATCHET WRENCH 18MM
BAHCO 6M-4-5 OPEN END WRENCH
"FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1/4"""
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 16MM
FACOM 74AT.8 8MM NUT DRIVER
STAHLWILLE 02490048 3/8 INCH DRIVE X 1 AF CROW-RING
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 46 X 50MM
24MMX30MM O/E SPANNER