References
Bahco:133SGM-80
Rubix:181A8745
EAN:7314151828486

Product details : BAHCO 133SGM-80 OPEN END WRENCH
Open end angle 15° to get more accessibility
Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations
Steel grey finish
Forged special steel
Short and strong profiled handle
Standards: DIN 133
Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations
Steel grey finish
Forged special steel
Short and strong profiled handle
Standards: DIN 133
Strengths
Metric Open End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 5970 g |
|---|---|
| Opening | 80 |
| Length | 408 mm |
| Type | flat wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 234.07 excl. VAT
/ Each
£ 280.88 incl. VAT
- Delivery usually within ( 14 ) days
