FACOM SLIDING-JAW PIN WCH 35 - 200MM 116.200

116 – Monkey wrenches with tenons and sliding jaws

See technical information

References

Facom:116.200
Rubix:1231308
EAN:3148511338407
brand logo

Technical specifications

Opening35 à 200
Length546 mm
Typehook spanner
See all Specifications

Product details : FACOM SLIDING-JAW PIN WCH 35 - 200MM 116.200


116 – Monkey wrenches with tenons and sliding jaws
- For side-hole nuts.
- Removable tenons.
- Movable jaw simply slides. The lock on the nut is obtained by self-locking.
- The wrenches are equipped with 2 sets of easily interchangeable tenons.
- Capacity: 0 to 200 mm.
- Finish: Satin chrome-plated body; phosphate tenons.

Technical specifications


Attributes
Logistic Weight2159 g
Packaged dimensions (D x W x H)530x160x30 mm
Package weight2159 g
Opening35 à 200
Length546 mm
Typehook spanner
Finishingsatin/chrome
£ 243.63 excl. VAT
/ Each
£ 292.36 incl. VAT
  • Delivery usually within ( 14 ) days