17MM COMBINATION SPANNER LENGTH 280MM
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 17
Rubix:45010944
Manufacturer :6100970
EAN:4010886610091

Product details : 17MM COMBINATION SPANNER LENGTH 280MM
Combination spanner, extra long 17 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 196 g |
|---|---|
| Opening | 17 |
| Length | 280 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ Each
£ 26.88 incl. VAT
- Delivery usually within ( 8 ) days
