57 - Metric half-moon polygon wrenches
Opening | 10x12 |
---|---|
Length | 142 mm |
Logistic Weight | 69 g |
---|---|
Packaged dimensions (D x W x H) | 143x55x7 mm |
Package weight | 69 g |
Opening | 10x12 |
Length | 142 mm |
Weight | 85 g |
Finishing | Satin/Chrome |
Type | Box Wrench |
Usually arrives within 14 working days