000299-250-1000 MASTER-CLIP HT 400 250 MM ID X 10 M
Medium and High Temperature Hose
See technical informationReferences
Masterflex:HT400-250
Rubix:180A7823
Manufacturer :000299-250-1000
Product details : 000299-250-1000 MASTER-CLIP HT 400 250 MM ID X 10 M
Strengths
•Very good temperature resistance
Outer chafing protection spiral
High tension-proof connection of wall-lining and spiral via special clamp mechanism
Silicone-free
Smallest bending radii
Outer chafing protection spiral
High tension-proof connection of wall-lining and spiral via special clamp mechanism
Silicone-free
Smallest bending radii
Applications
Oven manufacturing;Heat protection;Mining and steel industry;Primarily suitable as suction hose;Limited suitability for exhaust fume extraction;Machine manufacturing;Low pressure range;Extractor units;Hot air;Smoke extractors
Technical specifications
Attributes
| Application | oven manufacturing;heat protection;mining and steel industry;primarily suitable as suction hose;limited suitability for exhaust fume extraction;machine manufacturing;low pressure range;extractor units;hot air;smoke extractors |
|---|---|
| Length | 20 m |
| Bend radius | 175 mm |
| Material | hot-dip galvanized steel band (clip profile spiral);special-coated high-temperature fabric, reinforced with integrated va wire (wall) |
Show UNSPSC/ECL@SS
£ 103.64 excl. VAT
/ Each
£ 124.37 incl. VAT
- Usually arrives within 14 working days
