References
SKF:SYJ 513
Rubix:266A6627
Manufacturer :91113
EAN:7316570951691

Product details : SKF SYJ 513 PILLOW BLOCK HOUSING
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.
Technical specifications
Attributes
| Logistic Weight | 4067 g |
|---|---|
| Inner diameter | 120 mm |
| Material | cast iron |
| Height | 150.5 mm |
| Outer diameter | 120 mm |
| Width | 70 mm |
| Shaft Height | 76.2 mm |
| Fixation centre-to-centre distance | 203 mm |
Show UNSPSC/ECL@SS
£ 77.29 excl. VAT
/ Each
£ 92.75 incl. VAT
- Usually arrives within 14 working days
