SKF HOUSED BEARING UNIT SYK 505

Housing for insert bearings

See technical information
References
SKF:SYK 505
Rubix:102A9407
Manufacturer :27363
EAN:7316577711571
brand logo
Technical specifications
Inner diameter52 mm
Materialcomposite
See all Specifications

Product details : SKF HOUSED BEARING UNIT SYK 505


Pillow (plummer) block housings are designed to accommodate an insert bearing. Housings made of composite materials are lightweight but robust and have excellent corrosion resistance. They are suitable for most applications and can be bolted directly to a support surface.
Pillow (plummer) block housings are designed to accommodate an insert bearing. Housings made of composite materials are lightweight but robust and have excellent corrosion resistance. They are suitable for most applications and can be bolted directly to a support surface.

Strengths

- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable

Technical specifications


Attributes
Logistic Weight120,5 g
Inner diameter52 mm
Materialcomposite
Height71 mm
Length134 mm
Width32 mm
Shaft Height36.5 mm
Fixation centre-to-centre distance105.5 mm
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
  • Usually arrives within 14 working days