References
SKF:SY 513 M
Rubix:102A9397
Manufacturer :27303
EAN:7316577060808

Documents
Product details : SKF HOUSED BEARING UNIT SY 513 M
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistic Weight | 3826 g |
|---|---|
| Inner diameter | 120 mm |
| Material | cast iron |
| Height | 150 mm |
| Outer diameter | 258 mm |
| Width | 65 mm |
| Shaft Height | 76.2 mm |
| Fixation centre-to-centre distance | 203 mm |
Show UNSPSC/ECL@SS
£ 66.91 excl. VAT
/ Each
£ 80.29 incl. VAT
- Delivery usually within ( 3 ) days
