References
SKF:P 80
Rubix:102A8245
Manufacturer :17604
EAN:7316570538434

Documents
Product details : SKF HOUSED BEARING UNIT P 80
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion
Technical specifications
Attributes
| Logistic Weight | 305,4 g |
|---|---|
| Inner diameter | 40 mm |
| Material | pressed steel |
| Height | 43.6 mm |
| Length | 148 mm |
| Outer diameter | 80 mm |
| Width | 43 mm |
| Shaft Height | 43.6 mm |
| Fixation centre-to-centre distance | 120 mm |
Show UNSPSC/ECL@SS
£ 55.70 excl. VAT
/ 5 pieces
£ 66.84 incl. VAT
- Delivery usually within ( 3 ) days
