SKF HOUSED BEARING UNIT P 52


Pillow Block Housing

References
skf:P 52
rubix:102A8242
manufacturer :17601
ean:7316570807806
brand logo
brand logo
Technical specifications
Inner diameter25 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT P 52


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion

Technical specifications


Attributes
Logistic Weight101 g
Inner diameter25 mm
Height28.4 mm
Length108 mm
Outer diameter52 mm
Width32 mm
Shaft Height28.4 mm
Materialpressed steel
Fixation centre-to-centre distance86 mm
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
  • In stock: Next day delivery