References
SKF:SY 510 M
Rubix:102A9401
Manufacturer :27300
EAN:7316571040226

Product details : SKF HOUSED BEARING UNIT SY 510 M
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x203x171 mm |
|---|---|
| Logistic Weight | 1850 g |
| Inner diameter | 90 mm |
| Material | grey cast iron |
| Height | 85.7 mm |
| Outer diameter | 203 mm |
| Width | 54 mm |
| Shaft Height | 57.2 mm |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ Each
£ 36.66 incl. VAT
- Delivery usually within ( 3 ) days
