References
SKF:SY 504 M
Rubix:102A9400
Manufacturer :27292
EAN:7316570518252

Product details : SKF PILLOW BLOCK HOUSING SY 504 M
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x127x89 mm |
|---|---|
| Logistic Weight | 399,5 g |
| Inner diameter | 47 mm |
| Material | steel |
| Height | 44.3 mm |
| Outer diameter | 127 mm |
| Width | 32 mm |
| Shaft Height | 33.3 mm |
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
- Delivery usually within ( 3 ) days
