References
SKF:SYJ 512
Rubix:266A6157
Manufacturer :74538
EAN:7316570371901

Product details : SKF SYJ 512 PILLOW BLOCK HOUSING
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.
Technical specifications
Attributes
| Logistic Weight | 3090 g |
|---|---|
| Inner diameter | 110 mm |
| Material | cast iron |
| Height | 137.5 mm |
| Width | 65 mm |
| Shaft Height | 69.8 mm |
| Fixation centre-to-centre distance | 188.5 mm |
Show UNSPSC/ECL@SS
£ 55.42 excl. VAT
/ Each
£ 66.50 incl. VAT
- Usually arrives within 14 working days
