SKF HOUSED BEARING UNIT SYF 504

Housing for insert bearing

See technical informationSee documents
References
SKF:SYF 504
Rubix:102A9392
Manufacturer :27324
EAN:7316571005300
brand logo
Technical specifications
Inner diameter47 mm
Materialcast iron
See all Specifications
Documents

Product details : SKF HOUSED BEARING UNIT SYF 504


Short base pillow (plummer) block housings are designed to accommodate an insert bearing. They are strong, stiff and cost-effective, and are suitable for most applications. The housings has threads for attachment bolts so that it can be bolted directly to a support surface.

Technical specifications


Attributes
Logistic Weight298 g
Inner diameter47 mm
Materialcast iron
Height64.5 mm
Outer diameter47 mm
Width32 mm
Shaft Height33.3 mm
Fixation centre-to-centre distance50.8 mm
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
  • Delivery usually within ( 3 ) days