References
SKF:SY 512 M
Rubix:102A9799
Manufacturer :27302
EAN:7316570334821

Documents
Product details : SKF HOUSED BEARING UNIT SY 512 M
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistic Weight | 2977,7 g |
|---|---|
| Inner diameter | 110 mm |
| Material | cast iron |
| Height | 137.5 mm |
| Outer diameter | 240 mm |
| Width | 60 mm |
| Shaft Height | 69.9 mm |
| Fixation centre-to-centre distance | 190.5 mm |
Show UNSPSC/ECL@SS
£ 47.99 excl. VAT
/ Each
£ 57.59 incl. VAT
- In stock: Next day delivery
