SKF BEARING HOUSING SYJ 511


Housing for insert bearing

References
skf:SYJ 511
rubix:102A9568
manufacturer :91112
ean:7316570084764
brand logo
brand logo
Technical specifications
Inner diameter100 mm
See all Specifications

Product details : SKF BEARING HOUSING SYJ 511


Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.

Technical specifications


Attributes
Logistic Weight2478,5 g
Inner diameter100 mm
Height126 mm
Length219 mm
Width60 mm
Shaft Height63.5 mm
Materialcast iron
Fixation centre-to-centre distance171.5 mm
Show UNSPSC/ECL@SS
£ 38.50 excl. VAT
/ Each
£ 46.20 incl. VAT
  • Usually arrives within 14 working days