Housing for insert bearings
Inner diameter | 62 mm |
---|
Logistics dimensions (L x W x H) | 40x152x117 mm |
---|---|
Logistic Weight | 788 g |
Inner diameter | 62 mm |
Height | 58.4 mm |
Outer diameter | 152 mm |
Width | 40 mm |
Shaft Height | 42.9 mm |
Material | grey cast iron |
Fixation centre-to-centre distance | 117.5 mm |
Usually arrives within 14 working days