INA GEH52-BT HOUSINGFOR SHEET METAL PLUMMER BLOCK HOUSING
Plummer block housing
See technical informationReferences
INA:GEH52-BT
Rubix:238A1419
Manufacturer :0008885830000
EAN:4012802808353

Product details : INA GEH52-BT HOUSINGFOR SHEET METAL PLUMMER BLOCK HOUSING
Plummer block housing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x108x108 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 52 mm |
| Material | steel |
| Outer diameter | 108 mm |
| Width | 56.5 mm |
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
- Delivery usually within ( 7 ) days
